missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 3M, Chem Lab™
Specifications
Specifications
| Appearance | Colorless |
| pH | <1 |
| Composition | Sulfuric acid 3 mol/L |
| Concentration | 294.24g H2SO4/l H2O = 6 N (±0.012/20°C) |
| Density | 1.18g/mL |
| Odor | Odorless |
| Quantity | 1 L |
| Physical Form | Liquid |
| Solubility Information | Soluble in Water |
Safety and Handling
Product Identifier
- Sulfuric acid 3 mol/l
- Danger
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contain: sulphuric acid
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?