missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 65 Basic Digital Dispersing Element
Shop All IKA Products
Click to view available options
Volume Range (Metric):
2 to 30 L
2 to 40 L
2 to 50 L
Length (Metric) Shaft:
520 mm
Material:
FFPM, SIC, 316L Stainless Steel
PTFE, 316L Stainless Steel
Unit Size:
Each
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 65 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Specifications
| Product Type | Dispersing Element |
| Volume Range (Metric) | 2 to 50 L |
| Diameter (Metric) | 65 mm |
| Length (Metric) Shaft | 520 mm |
| Material | FFPM, SIC, 316L Stainless Steel |
| For Use With (Equipment) | S65KG– HH – G 65G |
| Model | S 65KG–HH–G65-G |
| Packaging Quantity | 1 Ea. |
| Sterilization Method | Wet chemical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction