missing translation for 'onlineSavingsMsg'
Learn More

Horst™ Temperature Controllers

Product Code. 10047131
Click to view available options
Model:
HT 30
HT 31
HT30
HT31
Sensor Types:
NiCr-Ni (K)
Pt 100
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10047131

Brand: Horst™ 063001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Wattage 2200 or 3500w
Power Density 230 V - 50 Hz
Model HT30
Sensor Types NiCr-Ni (K)
Amperage 10 A
Type Temperature Controller
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.