missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Test Tubes with NS Joint Without Graduation
Click to view available options
Diameter (Metric):
18 mm
22 mm
28 mm
Height (Metric):
150 mm
200 mm
Closure Type:
Not Included
Stopper
Unit Size:
Each
Pack of 10
Description
- With round bottom
- With NS socket
- Available without stopper
- With PE stopper or with hexagonal hollow glass stopper
- Made of DURAN™ tubing
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 150 mm |
| Diameter (Metric) | 28 mm |
| Closure Type | Not Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction