missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Test Tubes with NS Joint without Graduation

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 05700214

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10017809

  • € 8.00 / Each

Estimated Shipment: 27-06-2022
to see stock.
Add to basket

Description

Description

  • With round bottom
  • With NS socket
  • Available without stopper
  • With PE stopper or with hexagonal hollow glass stopper
  • Made of DURAN™ tubing
Specifications

Specifications

Hexagonal glass stopper
Round Bottom
160 mm
Duran Glass
16 mm
Videos
SDS
Documents
Certificates
Special Offers

Special Offers