missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer BBP81 Label Printer Labels, B-427 Self Laminating Vinyl

Product Code. 11528284
Click to view available options
Size (Metric):
25.4 x 152.4 mm (W x H)
50.8 x 152.4 mm (W x H)
50.8 x 177.8 mm (W x H)
Size (English):
1 x 6 in. (W x H)
2 x 6 in. (W x H)
2 x 7 in. (W x H)
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11528284

Brand: Brady™ 030547

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for a variety of applications. Brady Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.

  • For use with thermal transfer printers
  • Made of B-427 self laminating vinyl with permanent rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4500; R6200
Adhesive Type Permanent Acrylic
Color Clear, White
Finish Matte
Format IP™ Enabled
Material Self-laminating Vinyl (B-427)
Print Technology Thermal Transfer
Product Type BBP81 Label Printer Label
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-82-427-0.5
No. per Pack 500 Label(s) / Roll
Quantity 500/Pk.
Shape Rectangle
Size 50.80 mm (W) x 152.40 mm (H)
Size (English) 2 x 6 in. (W x H)
Size (Metric) 50.8 x 152.4 mm (W x H)
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 158.8 mm
Dimensions (LxW) 152.40 x 50.80 mm
Width (English) 2 in
Width (Metric) 50.80 mm
Width (English) Printable Area 50.80 mm
Width (Metric) Printable Area 50.80 mm
Height (English) 6 in
Height (English) Printable Area 1.5 in
Height (Metric) 152.40 mm
Height (Metric) Printable Area 38.10 mm
Alternate Part Number THT-82-427-0.5
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.