missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-408
Click to view available options
Size (Metric):
101.6 x 165.1 mm (W x H)
101.6 x 50.8 mm (W x H)
152.4 x 101.6 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
Unit Size:
1 roll
Description
- Available in various sizes
Specifications
Specifications
| Description | Recommended ribbon series: R4300; R4500; R6101 |
| Adhesive Type | Acrylic, Removable |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Paper (B-408) |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction