missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, Repositionable Vinyl Cloth
Printable, repositionable vinyl cloth labels for thermal transfer printers.
Brand: Brady™ 804775
105.81 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Additional Details : Weight : 0.25000kg
Description
- Compatible with printers: BBP12; BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320
Specifications
UL Recognized | |
Rubber | |
Semi-Gloss | |
Freezer | |
1000/Pk. | |
-40°C to 80°C | |
15.40 mm | |
12.40 mm |
Rubber Based, RemovableThermal Transfer Printable Labels | |
White | |
Vinyl | |
1 | |
Rectangle | |
0.185 mm | |
25.40 mm |