missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Ribbons, 4300 Series

Product Code. p-7077993
Click to view available options
Dimensions (L x W):
360 ft. x 4 in.
984 ft. x 5.12 in.
984 ft. x 6.85 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10405992

Brand: Brady™ 011510

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4300 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.

  • Fiber ribbon core with wax/resin formulation
  • Resistant against smearing and chemicals
  • Reliable, sharp-edge print quality to maximize bar code readability

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Brady Label Printers
Width (English) 1.7 in.
Length (Metric) 110.00 m
Width (Metric) 110 mm
Diameter (Metric) 12.7 mm I.D.
Dimensions (L x W) 360 ft. x 4 in.
Description Resin/Wax formulation
Format Open-core Ribbon
Printable Sides Ink side in
Quantity 1 Ea.
Alternate Part Number R4301
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.