missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printer Ribbons, 4400 Series
Click to view available options
Color:
Black
Blue
Green
Red
White
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.33 in.
Unit Size:
1 roll
Each
Description
- Fiber ribbon core with resin formulation
- High density, solvent, high heat and scratch resistant
- For use with thermal transfer printers
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Blue |
| For Use With (Equipment) | Brady Label Printers |
| Width (English) | 2.36 in. |
| Length (Metric) | 300.00 m |
| Width (Metric) | 83 mm |
| Diameter (Metric) | 25.4 mm I.D. |
| Dimensions (L x W) | 984 ft. x 3.27 in. |
| Description | Resin formulation |
| Format | Open-core Ribbon |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction