missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Ultra Aggressive Metallized Labels
Click to view available options
Height (Metric):
12.7 mm
19.1 mm
25.4 mm
31.8 mm
50.8 mm
Labels per Row:
1
2
3
Vertical Repeat (Metric):
15.2 mm
22.2 mm
28.6 mm
34.9 mm
54 mm
Width (Metric):
25.4 mm
38.1 mm
50.8 mm
69.9 mm
76.2 mm
Unit Size:
1 pack
1 roll
Description
- Printable, ultra aggressive metallized polyester labels for thermal transfer printers
- Material is UL and CSA approved with its respective ribbon
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Rubber |
| Color | Gray |
| Finish | Matte |
| Format | Die-cut |
| Material | Metallized Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Asset Tracking, Equipment Labeling, General Identification, Inventory Labeling |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction