missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Ultra Aggressive Metallized Labels

Product Code. p-7225687
Click to view available options
Height (Metric):
12.7 mm
19.1 mm
25.4 mm
31.8 mm
50.8 mm
Labels per Row:
1
2
3
Vertical Repeat (Metric):
15.2 mm
22.2 mm
28.6 mm
34.9 mm
54 mm
Width (Metric):
25.4 mm
38.1 mm
50.8 mm
69.9 mm
76.2 mm
Unit Size:
1 pack
1 roll
This item is not returnable. View return policy

Product Code. 11599163

Brand: Brady™ 020793

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High adhesion, matte printable labels made of metallized polyester for Thermal Transfer Printers.

  • Printable, ultra aggressive metallized polyester labels for thermal transfer printers
  • Material is UL and CSA approved with its respective ribbon

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Rubber
Color Gray
Finish Matte
Format Die-cut
Material Metallized Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Equipment Labeling, General Identification, Inventory Labeling
For Use With (Equipment) BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-59-486-10
No. per Pack 10000 Label(s) / Pack
Quantity 5000 Labels
Shape Rectangle
Size 25.40 mm (W) x 12.70 mm (H)
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0038 in
Thickness (Metric) 0.135 mm
Vertical Repeat (Metric) 15.2 mm
Dimensions (LxW) 25.40 mm (W) x 12.70 mm (H)
Width (English) 1 in
Width (Metric) 25.4 mm
Width (English) Printable Area 25.40 mm
Width (Metric) Printable Area 25.4 mm
Height (English) 0.5 in
Height (Metric) 12.7 mm
Height (Metric) Printable Area 12.7 mm
Alternate Part Number THT-59-486-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.