missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Thermoplastic Elastomer (TPE) Tubing

Product Code. 30054004 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30054004

Brand: Cole-Parmer 5011615

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for fluid transfer and use in peristaltic pump applications

Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to silicone tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. Low protein binding and nonpyrogenic material. Thermally weldable. USP Class VI, USP 661, and RoHS compliant and BPOG tested

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/8 in.
Material TPE
Diameter (English) Outer 5/8 in.
Overall Length (English) 50 ft.
Overall Length (Metric) 50 ft.
Sterilization Method 135°C
Color Clear
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.