missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Cole-Parmer Thermoplastic Vulcanizate (TPV) Industrial Tubing
Shop alle Cole-Parmer produkter
Klik for at se tilgængelige muligheder
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Pakningsstørrelse:
15m
Beskrivelse
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. E in., cellent for use in peristaltic pump applications. Great alternative to Santoprene™ tubing. Does not contain PVC, DEHP, phthalates, or other plasticizers. Ultra-low e in., tractables and leachables. Low gas and o in., ygen permeability. USP Class VI, USP 661, and RoHS compliant and BPOG tested
Tekniske data
Tekniske data
| Certifications/Compliance | ADCF;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 5/8 in. |
| Material | TPV |
| Diameter (English) Outer | 7/8 in. |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 50 ft. |
| Sterilization Method | E-beam/gamma irradiation between 25 and 45 kGy |
| Color | Tan |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion