missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gerresheimer™ Threaded Brown Wide Mouth Bottles without Closure
Click to view available options
Capacity (Metric):
30 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 126
Pack of 20
Pack of 42
Pack of 63
Pack of 85
Description
- Round
- Wide Mouth
- Brown Glass
- Without closure
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Brown |
| Material | Glass |
| No. per Pack | 63 Pack |
| Mouth | Wide |
| Shape | Round |
| Product Type | Threaded Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction