missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Tickopur R 27 Special Acid Cleaners
Click to view available options
Volume (Metric):
2 L
5 L
Unit Size:
2 L
5 L
Specifications
Specifications
| Product Type | Special Acid Cleaner |
| Form | Liquid |
| pH | 1.9 |
| Product Line | Tickopur |
| Appearance | Clear Pale Yellow |
| Container Type | Polyethylene Canister |
| For Use With (Application) | For Cleaning of fittings, water meters, workpieces of industry, handicrafts and Laboratory |
| Quantity | 1 Ea. |
| Volume (Metric) | 5 L |
Safety and Handling
Product Identifier
- Tickopur R27
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : phosphoric acid, FATTY ALCOHOL C12-C14 ethoxylated
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction