missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bandelin Electronic™ Tickopur R 33 Neutral Cleaners
Click to view available options
Volume (Metric):
2 L
5 L
Unit Size:
2 L
5 L
Specifications
Specifications
| Product Type | Neutral Cleaner |
| Form | Liquid |
| pH | 7 |
| Product Line | Tickopur |
| Appearance | Clear Pale Yellow |
| Container Type | Polyethylene Canister |
| For Use With (Application) | Metal and light Metal, glass, ceramics, plastics, Rubber |
| Quantity | 1 Ea. |
| Volume (Metric) | 5 L |
Safety and Handling
Product Identifier
- Tickopur R30
- Danger
- Serious eye damage/eye irritation Category 1
- H318-Causes serious eye damage.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : C16-C18 alkanesulfonate, FATTY ALCOHOL C12-C14 ethoxylated,1, 2, 3-Benzotriazol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction