missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer TIVA8 Stainless Steel Stand
Shop All Tuttnauer Products
Click to view available options
Model:
A136
A137
For Use With (Equipment):
TIVA8-1ML, TIVA8-X-1ML, and TIVA8-XE-1ML
TIVA8-WD-1ML and TIVA8-WD-XE-1ML
Dimensions (L x W x H):
600 x 585 x 600 mm
900 x 585 x 600 mm
Unit Size:
1 unit
Description
- TIVA8 Stainless Steel Stand provides an ergonomics height of 150 cm, when the machine is not installed undercounter.
- Suitable for use as a detergent storage compartment.
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Base Stand |
| Model | A137 |
| For Use With (Equipment) | TIVA8-WD-1ML and TIVA8-WD-XE-1ML |
| Dimensions (L x W x H) | 900 x 585 x 600 mm |
| Height (English) | 5 ft. |
| Height (Metric) | 150 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction