missing translation for 'onlineSavingsMsg'
Learn More

Schneider Ludwig™ Total Immersion General Purpose Thermometer

Product Code. 10012904
Encompass_Preferred
Change view
Click to view available options
Temperature Range: –10 to 60°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10012904 Temperature Range: –10 to 60°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10012904 Supplier Schneider Ludwig™ Supplier No. 1011213
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Immersion Type Total Immersion
Length (Metric) 200 mm
Thermometer Fill Red Organic Liquid
Product Type Thermometer
Max. Temperature (Metric) 60°C
Min. Temperature (Metric) −10°C
Temperature Range (Metric) -10°C to +60°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.