missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Total Immersion Precision Thermometer

Product Code. 10462712
Change view
Click to view available options
Temperature Range (Metric):
0°C to 100°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
10462712 0°C to 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10462712 Supplier Amarell™ Supplier No. L26642

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Bottle Fill Red Spirit
Certifications/Compliance DIN
For Use With (Application) Government testing
Immersion Type Total Immersion
Length (Metric) 550 mm
Product Type Precision Thermometer
Max. Temperature (Metric) 100°C
Min. Temperature (Metric) 0°C
Temperature Range (Metric) 0°C to 100°C
Calibrated Yes
Subdivision 0.1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.