missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Ultra Aggressive Adhesive Polyester Label Tape for M7 Printers
Description
- Ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Service temperature of -40°C to +120°C (-40°F to +248°F)
- Easy 3-step process: print label, position on the floor and apply overlaminate
- Made of B-483 polyester material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
| Adhesive Type | Permanent Rubber |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Continuous |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?