missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Transparent Bath Tank

Product Code. 15470592
Click to view available options
Capacity (Metric):
5 L
9 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15470592

Brand: JULABO™ 9901309

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transparent bath tank up to +100 °C for heating immersion circulators

  • Bath Tank Accessory
  • suitable for: CORIO™ C , CORIO™ CD

Specifications

Description Bath Tank BT9
Capacity (Metric) 9 L
For Use With (Equipment) CORIO™ C , CORIO™ CD
Temperature (Metric) Maximum Up to 100°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.