Learn More
VITLAB™ Narrow Mouth LDPE Safety Wash Bottles
Work safely with potentially dangerous chemicals. VITLAB™ VITsafe™ Narrow Mouth LDPE Safety Wash Bottles feature a permanent safety imprint, color-coded VENT-CAP and precise spray control to eliminate drips and leaks and ensure safe handling.
Brand: VITLAB™ 1332979
Additional Details : Weight : 0.80000kg
Description
VITsafe™ Narrow Mouth LDPE Safety Wash Bottles – Wash bottles meet all safety requirements for working with potentially dangerous chemicals.Specifications
Vented Screw Cap | |
180 mm | |
500 mL | |
Transparent | |
Individually wrapped in PE bag | |
Red | |
GL 25 |
74 mm | |
Narrow | |
Acetic Acid | |
LDPE Bottle with PP Spray Tube | |
6Pack | |
Safety Wash Bottle |