missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent Natural Rubber Latex Tubing

Natural Rubber Latex Tubing that is sterilizable at 120°C.

Brand:  Deutsch Neumann™ 3050711

Additional Details : Weight : 0.07000kg

 View more versions of this product

Product Code. 10054990

  • € 5.00 / 1m

Estimated Shipment: 11-08-2022
to see stock.
Add to basket

Description

Description

  • Hardness of 40 Shore A
  • Light and flexible
  • Offers excellent tensile strength, elongation, resilience and tear resistance
  • Available in 10 m rolls
Specifications

Specifications

ISO 9001:2008
Natural Rubber
10 m
Non-sterile
7 mm
11 mm
2 mm
Transparent
Videos
SDS
Documents
Certificates
Special Offers

Special Offers