missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent PVC Tubing

With heat resistance up to 60°C.

Brand:  Deutsch Neumann™ 3501218

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15252209

Quantity Price
1 € 15.35 / 5m
10 € 12.84 / 5m
Estimated Shipment
17-07-2020
Add to basket


Description

Description

  • Polyvinylchloride
  • Available in lengths of either 25, 50 or 100m

Specifications

Specifications

Transparent
PVC
50 m
Laboratory Tubing
12 mm
18 mm
3 mm
60°C
Videos
Documents