missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent PVC Tubing

Excellent option for viewing the flow of liquids. Deutsch Neumann™ Transparent PVC Tubing is strong but lightweight and suitable for general laboratory use.

Brand:  Deutsch Neumann™ 3510915

Additional Details : Weight : 7.24000kg

 View more versions of this product

Product Code. 10430251

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Transparent color
  • Heat resistant to 60°C
  • High flexibility and chemical resistance
  • Excelllent resistance to abrasion, smooth inside and out
Specifications

Specifications

ISO 9001:2008
PVC
50 m
1 Each
20 bar at 20°C
9 mm
15 mm
3 mm
Transparent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers