missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Transparent PVC Tubing

Product Code. 10711621
Click to view available options
Diameter (Metric) Inner:
3 mm
4 mm
5 mm
6 mm
7 mm
8 mm
9 mm
12 mm
12.5 mm
13 mm
16 mm
18 mm
19 mm
25 mm
30 mm
Diameter (Metric) Outer:
5 mm
6 mm
8 mm
9 mm
10 mm
11 mm
12 mm
15 mm
16 mm
17 mm
18 mm
20 mm
22 mm
24 mm
27 mm
34 mm
39 mm
Overall Length (Metric):
100 m
25 m
50 m
Unit Size:
100m
1m
50m
5m
Pack of 100
This item is not returnable. View return policy

Product Code. 10711621

Brand: Deutsch Neumann™ 3501620

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent option for viewing the flow of liquids. Deutsch Neumann™ Transparent PVC Tubing is strong but lightweight and suitable for general laboratory use.

  • Transparent color
  • Heat resistant to 60°C
  • High flexibility and chemical resistance
  • Excelllent resistance to abrasion, smooth inside and out

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 16 mm
Material PVC
Diameter (Metric) Outer 20 mm
Overall Length (Metric) 50 m
Thickness (Metric) 2 mm
Packaging Quantity 1 Each
Color Transparent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.