missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent Silicone Tubing
With a temperature range of -60° to +200°C.
Brand: Deutsch Neumann™ 3100510
Additional Details : Weight : 0.06300kg
Description
- Can be heated to 260°C for short periods of time
- VMQ silicone rubber
- Durometer 60 Shore A
- Tested for biocompatibility according to ISO 10993-1
Specifications
Laboratory Tubing | |
Silicone Rubber | |
25 m | |
-60°C | |
200°C, short periods to 260°C |
5 mm | |
10 mm | |
2.5 mm | |
Transparent |