missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Ecolo
Click to view available options
Dimensions (L x W):
89 x 178 mm
114 x 191 mm
114 x 229 mm
140 x 229 mm
140 x 381 mm
178 x 305 mm
178 x 381 mm
Thickness (Metric):
63.5 μm
76.2 μm
101.6 μm
Unit Size:
Pack of 1000
Description
- Twirl'Em Ecolo
- Biodegradable
- Safety tabs
- Clear
- Closure with 1 round wire and 1 flat wire
- Available in various sizes and thicknesses
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Sterility | Sterile |
| Thickness (Metric) | 63.5 μm |
| Latex Free | Yes |
| Thickness (English) | 2.5 mil. |
| Dimensions (L x W) | 89 x 178 mm |
| Length (English) | 3.5 in. |
| Length (Metric) | 89 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction