missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LABPLAS Twirl'Em Extra Heavy Clear
Description
- Twirl'Em Extra Heavy Clear
- Safety tabs
- Clear
- Closure with 2 flat wires
- Available in various sizes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Sterility | Sterile |
| Latex Free | Yes |
| Thickness (English) | 4 mil. |
| Dimensions (L x W) | 305 x 305 mm |
| Length (English) | 12 in. |
| Width (English) | 12 in. |
| Product Type | Sample Bag |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?