missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Heavy Ecolo

Product Code. p-200102253
Click to view available options
Dimensions (L x W):
89 x 178 mm
114 x 229 mm
140 x 229 mm
140 x 305 mm
178 x 305 mm
254 x 305 mm
254 x 381 mm
Thickness (Metric):
63.5 μm
76.2 μm
101.6 μm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 17900135

Brand: LABPLAS EFL1012E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Biodegradable sterile sampling bag with heavy closure.

  • Twirl'Em Heavy Ecolo
  • Biodegradable
  • Safety tabs
  • Clear
  • Closure with 2 flat wires
  • Available in various sizes and thicknesses

Specifications

Autoclavable Not Autoclavable
Color Clear
Disposable Single-use
Sterility Sterile
Thickness (Metric) 101.6 μm
Latex Free Yes
Thickness (English) 4 mil.
Dimensions (L x W) 254 x 305 mm
Length (English) 10 in.
Length (Metric) 254 mm
Width (English) 12 in.
Width (Metric) 305 mm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.