missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Twirl'Em Stand-Up Writing

Product Code. 17950195
Click to view available options
Dimensions (L x W):
114 x 229 mm
152 x 229 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 17950195

Brand: LABPLAS EPS4590N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile sample bags that can stand on their own for hands-free use, with writing area for easy labeling.

  • Twirl'Em Stand-Up Writing
  • Safety tabs
  • Clear, with writing area for easy labeling
  • Closure with 2 round wires
  • Available in various sizes

Specifications

Autoclavable Not Autoclavable
Color Clear with White Block
Disposable Single-use
Sterility Sterile
Thickness (Metric) 88.9 μm
Latex Free Yes
Thickness (English) 3.5 mil.
Dimensions (L x W) 114 x 229 mm
Length (English) 4.5 in.
Length (Metric) 114 mm
Width (English) 9 in.
Width (Metric) 229 mm
Product Type Sample Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.