missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MIXSTER Sets
Shop All IKA Products

Click to view available options
Includes:
2 x Stirring Unit, 50 Stir Bars
3 x Stirring Unit, 75 Stir Bars
4 x Stirring Unit, 100 Stir Bars
Stirring Unit, 25 Stir Bars
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 4
Description
In the default version, MIXSTER is a powerful single-position magnetic stirrer for mixing up to 5 L at a maximum speed of 3000 rpm and a viscosity of up to 500 mPa. By connecting additional MIXSTER stirring units (available as accessories), MIXSTER can be expanded to a multi-position magnetic stirrer with up to 30 stirring positions. Stirring positions can be controlled either separately or simultaneously (leader-follower principle).
- With multi-position stirring attachment TW.IX, the drive is transformed into a magnetic stirrer with 9 stirring positions for efficient mixing of sample vessels with small volumes (8 to 60 mL)
- TW.VX shaker attachment transforms universal magnetic drive into a vortex or orbital shaker
- MIXSTER enables all information to be conveyed without any alpha-numeric display via its intuitive and chemically resistant 360° LED glass display
- During operation, speed or power required for stirring can be displayed
- Viscosity changes can be observed and displayed as a percentage
- Mixing can be started by pressing a button thanks to integrated beaker recognition by placing or touching the beaker
- Reverse function changes the direction of rotation at definable time intervals, leading to a significant improvement of the mixing result, especially with samples that are difficult to mix
- High protection class IP 66 allows operation under harsh conditions
- MIXSTER can be cleaned under the tap, for example, or operated in an incubator at temperatures up to 40°C
- Compact and innovative design has already been awarded the Reddot Award 2022
- Particularly suitable for use in laboratories with limited space
- Depending on number of devices, a different power supply may be needed (included power supply is designed to power up to two devices)
Specifications
Specifications
| Speed | 100 to 3000 rpm |
| Stirring Positions | 4 |
| Top Plate Material | Glass |
| Capacity | 5 L |
| Display | LED |
| Shape | Rectangle |
| Voltage | 24 V |
| Wattage | 10 W |
| Height (Metric) | 24 mm |
| Length (Metric) | 135 mm |
| Show More |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur