missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Tygon™ 2001 Plasticizer-Free Tubing

Ideal for soap and detergent dispensing, water purification lines, food contact applications and chemical transfer

Brand:  Cole-Parmer™ 96430-08

Additional Details : Weight : 1.04000kg

 View more versions of this product

Product Code. 13207000

  • € 322.00 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Plasticizer-free.
  • Translucent.
  • Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
  • FDA compliant for food contact.
  • Sterilize: Ethylene oxide, gamma irradiation or steam at 30 minutes at 15psi (1.0 bar).
Specifications

Specifications

Non-Phthalate;NSF-61;3A;ADCF;European Pharmacopoeia;Non-DEHP;USP;NSF-51;FDA
Autoclavable
Tygon
50 ft.
1.6 mm
-108°F
50 ft./Pk.
Ethylene oxide, gamma irradiation or steam at 30 minutes at 15 psi (1.0 bar).
14 psi
57°C
Plasticizer-free.
7.9 mm
11.1 mm
15.2 m
Soap and detergent dispensing, water purification lines, food contact applications and chemical transfer.
-77°C
Excellent chemical compatibility to weak and medium acids and bases, salts and alcohols.
Translucent
135°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers