missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Tygon™ F-4040-A Fuel and Lubricant Tubing
Click to view available options
Diameter (Metric) Outer:
3.56 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
19.1 mm
22.3 mm
25.4 mm
Maximum Pressure:
15 psi
20 psi
25 psi
30 psi
35 psi
40 psi
50 psi
Thickness (Metric):
0.76 mm
1.19 mm
1.59 mm
3.18 mm
Vacuum Level:
10 in. Hg (at 73°F)
14 in. Hg (at 73°F)
22 in. Hg (at 73°F)
29.9 in. Hg (at 73°F)
5 in. Hg (at 73°F)
7 in. Hg (at 73°F)
Unit Size:
15m
Description
- Minimum extractability safeguards the liquid or vapor being transferred against adulteration
- Tubing is routinely used to handle gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants
- Very flexible and ideal for small engines due to its ability to maneuver tight places and simplify installation
- Translucent yellow color stands out for identification purposes, yet allows you to easily view and monitor the fuels and lubricants flowing through it
- Compatible with most hydrocarbons
- Specifically developed for fuels and lubricants
- Ozone- and UV- resistant
- Applications include: small engine fuel lines, general automotive, recreational vehicles, lawn and garden equipment, coolant transfer, heating fuels, cutting compounds, polishing equipment, lubrication lines
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.189 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Thermoplastic |
| Diameter (English) Outer | 0.315 in. |
| Diameter (Metric) Outer | 8 mm |
| Overall Length (English) | 49.2 in. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.047 in. |
| Thickness (Metric) | 1.19 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction