missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Tygon™ F-4040-A Fuel and Lubricant Tubing

Product Code. 17943491
Click to view available options
Diameter (Metric) Outer:
3.56 mm
4.8 mm
6.4 mm
8 mm
9.6 mm
11.2 mm
12.7 mm
14.3 mm
15.9 mm
19.1 mm
22.3 mm
25.4 mm
Maximum Pressure:
15 psi
20 psi
25 psi
30 psi
35 psi
40 psi
50 psi
Thickness (Metric):
0.76 mm
1.19 mm
1.59 mm
3.18 mm
Vacuum Level:
10 in. Hg (at 73°F)
14 in. Hg (at 73°F)
22 in. Hg (at 73°F)
29.9 in. Hg (at 73°F)
5 in. Hg (at 73°F)
7 in. Hg (at 73°F)
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 17943491

Brand: Saint Gobain Life Sciences™ AAG00053

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lubricant and Fuel F-4040-A Tubing resists the swelling and hardening caused by hydrocarbon-based fluids, significantly reducing the risk of failure due to cracks and leaks.

  • Minimum extractability safeguards the liquid or vapor being transferred against adulteration
  • Tubing is routinely used to handle gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants
  • Very flexible and ideal for small engines due to its ability to maneuver tight places and simplify installation
  • Translucent yellow color stands out for identification purposes, yet allows you to easily view and monitor the fuels and lubricants flowing through it
  • Compatible with most hydrocarbons
  • Specifically developed for fuels and lubricants
  • Ozone- and UV- resistant
  • Applications include: small engine fuel lines, general automotive, recreational vehicles, lawn and garden equipment, coolant transfer, heating fuels, cutting compounds, polishing equipment, lubrication lines
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.748 in.
Diameter (Metric) Inner 19 mm
Material Thermoplastic
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 25.4 mm
Overall Length (English) 49.2 in.
Overall Length (Metric) 15 m
Thickness (English) 0.125 in.
Thickness (Metric) 3.18 mm
For Use With Fuel and Lubricant Lines, Small Engines
Resistance Properties 167 lbf/in.
Color Yellow
Maximum Pressure 30 psi
Vacuum Level 22 in. Hg (at 73°F)
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.