missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Transfer Tubing, Tygon™ 2475 I.B., High Purity Reinforced

Product Code. 15497553
Click to view available options
Diameter (Metric) Inner:
9.6 mm
25.4 mm
Unit Size:
15m
25ft
This item is not returnable. View return policy

Product Code. 15497553

Brand: Masterflex™ 9536055

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for pharmaceutical and cosmetic processing, deionized water systems, cell harvest and media process systems, chemical transfer, preservative and sterile fill lines.

  • Formulation: Tygon 2475 I.B.
  • Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth)
  • Nontoxic
  • Transparent.
  • Resin is FDA-compliant (21 CFR 177.1550) and meets NSF criteria
  • Tubing is manufactured according to GMP
  • Temperature range: -94 to +125°F (-70 to +52°C).
  • Sterilize with ethylene oxide or gamma irradiation

Specifications

Certifications/Compliance Resin: 3A; FDA; USP; Non-Phthalate; European Pharmacopoeia; Non-DEHP; ADCF; NSF-51; NSF-61
Diameter (Metric) Inner 25.4 mm
Material Tygon
Diameter (Metric) Outer 35 mm
Thickness (Metric) 4.76 mm
Min. Operating Temperature (English) -94°F
Min. Operating Temperature (Metric) -70°C
Packaging Quantity 50 ft./Pk.
Sterilization Method Gamma, up to 2.5 MRad
Maximum Pressure 125 psi
Max. Operating Temperature (English) 125°F
Max. Operating Temperature (Metric) 52°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.