missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ High Purity Tubing

Ideal for sensitive fluid transfer applications requiring high purity

Brand:  Masterflex™ 95635-51

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15447593

  • € 261.00 / Each
Estimated Shipment: 04-07-2024
to see stock.
Add to basket

Description

Description

Ideal for sensitive fluid transfer applications requiring high purity

  • Transparent Tygon 2475 tubing.
  • Plasticizer free, smooth inner surface (inhibits particulate build-up and bacterial growth).
  • Safely dispose of through incineration.
  • Nontoxic.
  • Resin is FDA compliant and meets USP 23 Class VI requirements.
  • Tubing is manufactured according to GMP.
  • Temperature range: -94 to +130°F (-70 to 54°C).
  • Sterilize with ethylene oxide or gamma irradiation.
Specifications

Specifications

Resin: 3A;FDA;USP;Non-Phthalate;European Pharmacopoeia;Non-DEHP;ADCF;NSF-51;NSF-61
Tygon
1.6 mm
-70°C
Autoclave, ethylene oxide, or irradiation.
125°F
1/8 in.
1/4 in.
-103°F
50 ft./Pk.
50 psi
52°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers