missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ LFL Standard Tubing
Click to view available options
Tubing Size:
9.5mm I.D., 15.9mm O.D.
Unit Size:
7.5m
Description
- Transparent.
- Broad chemical resistance.
- Tasteless
- Extremely low particulate spallation.
- Meets USP Class VI and FDA criteria.
- Non-aging.
- Potential leaching of plasticizers.
- Not recommended for human blood and tissue.
- Applications.
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR175.300 US Pharmacopoea Class VI |
| Autoclavable | Autoclavable |
| Material | Tygon LFL |
| Overall Length (Metric) | 7.5 m |
| Thickness (Metric) | 3.2 mm |
| Min. Operating Temperature (Metric) | -50°C |
| Tubing Size | 9.5mm I.D., 15.9mm O.D. |
| Gas Permeability | CO2 563, O2 124, N2 67 |
| Limitations | Potential leaching of plasticizers. Not recommended for human blood and tissue. |
| Vacuum Level | Good |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction