missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ Peristaltic Tubing E-LFL

Product Code. 10557741
Click to view available options
Diameter (Metric) Inner:
0.89 mm
1.02 mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 10557741

Brand: Saint Gobain Life Sciences 9208908

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Tygon™ Peristaltic Tubing E-LFL has long life and won’t age or oxidize.

  • Comprised of Tygon™ flexible polymer
  • Translucent
  • Resistant to acids and alkalies
  • For use with specialized fluid transfer
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.04 in.
Diameter (Metric) Inner 0.89 mm
Material Tygon E-LFL
Overall Length (English) 1.2 ft.
Overall Length (Metric) 38 cm
For Use With Peristaltic Pumps
Resistance Properties Acids, Alkalies
Flexibility Flexible
Product Type Peristaltic Pump Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.