missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ Peristaltic Tubing E-LFL
Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Tygon™ Peristaltic Tubing E-LFL has long life and won’t age or oxidize.
€ 127.00 - € 128.00
Specifications
Product Type | Peristaltic Pump Tubing |
---|---|
Diameter (English) Inner | 0.04 in. |
Material | Tygon E-LFL |
Overall Length (English) | 1.2 ft. |
Overall Length (Metric) | 38 cm |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10557741
|
Saint Gobain Life Sciences
9208908 |
0.89 mm |
€ 127.00
Pack of 12 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10778921
|
Saint Gobain Life Sciences
9208909 |
1.02 mm |
€ 128.00
Pack of 12 |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
Description
- Comprised of Tygon™ flexible polymer
- Translucent
- Resistant to acids and alkalies
- For use with specialized fluid transfer
Specifications
Peristaltic Pump Tubing | |
Tygon E-LFL | |
38 cm | |
Acids, Alkalies |
0.04 in. | |
1.2 ft. | |
Peristaltic Pumps | |
Flexible |