missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ ST Extension Tubing
Inexpensive, all around extension tubing for general laboratory applications. Ismatec™ Tygon™ ST Extension Tubing is for 2- and 3-stop tubing.
€ 149.00 - € 204.00
Specifications
Product Type | Extension Tubing |
---|---|
Certifications/Compliance | FDA 21 CFR 175.300 |
Autoclavable | Autoclavable |
Material | Tygon |
Overall Length (Metric) | 10 m |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11997897
|
Ismatec™
SC0026T |
0.25mm I.D. |
€ 149.00
10m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10446951
|
Ismatec™
SC0034T |
0.95mm I.D. |
€ 149.00
10m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10717854
|
Ismatec™
SC0039T |
1.30mm I.D. |
€ 149.00
10m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10791982
|
Ismatec™
SC0046T |
2.29mm I.D. |
€ 149.00
10m |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10783103
|
Ismatec™
SC0029T |
0.51mm I.D. |
€ 149.00
10m |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10104452
|
Ismatec™
SC0226T |
0.13mm I.D. |
€ 204.00
10m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10378282
|
Ismatec™
SC0038T |
1.22mm I.D. |
€ 149.00
10m |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Transparent.
- Resistant to almost all inorganic chemicals.
- Tasteless.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
- High dielectric constant.
- Potential leaching of plasticizers.
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Fair
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Specifications
Extension Tubing | |
Autoclavable | |
10 m | |
-50°C | |
Potential leaching of plasticizers | |
Good |
FDA 21 CFR 175.300 | |
Tygon | |
General laboratory applications, 2- and 3-stop tubing. | |
CO2 360, O2 80, N2 40 | |
Transparent | |
74°C |