missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Tyvek™ Drawstring Closure Autoclave Extra Large Bag
GREENER_CHOICE

Product Code. 17778057 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
28 x 28 in.
30 x 28 in.
30 x 30 in.
32 x 20 in.
32 x 28 in.
32 x 32 in.
34 x 26 in.
36 x 18 in.
36 x 20 in.
36 x 24 in.
36 x 28 in.
40 x 18 in.
40 x 20 in.
40 x 24 in.
43 x 15 in.
44 x 16 in.
44 x 20 in.
46 x 18 in.
46 x 20 in.
48 x 14 in.
48 x 16 in.
48 x 18 in.
48 x 20 in.
54 x 18 in.
72 x 10 in.
Capacity (English):
602 oz.
608 oz.
612 oz.
624 oz.
648 oz.
660 oz.
680 oz.
684 oz.
720 oz.
756 oz.
760 oz.
782 oz.
812 oz.
816 oz.
828 oz.
836 oz.
850 oz.
864 oz.
870 oz.
874 oz.
912 oz.
918 oz.
920 oz.
980 oz.
992 oz.
Unit Size:
Pack of 250
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (English) unitSize
17778057 48 x 18 in. 816 oz. Pack of 250
17767957 72 x 10 in. 648 oz. Pack of 250
17728017 48 x 14 in. 624 oz. Pack of 250
17768017 43 x 15 in. 602 oz. Pack of 250
17768037 44 x 16 in. 660 oz. Pack of 250
17788037 48 x 16 in. 720 oz. Pack of 250
17728057 36 x 18 in. 612 oz. Pack of 250
17748057 40 x 18 in. 680 oz. Pack of 250
17768057 46 x 18 in. 782 oz. Pack of 250
17798057 54 x 18 in. 918 oz. Pack of 250
17728077 32 x 20 in. 608 oz. Pack of 250
17748077 36 x 20 in. 684 oz. Pack of 250
17700378 40 x 20 in. 760 oz. Pack of 250
17788077 44 x 20 in. 836 oz. Pack of 250
17708087 46 x 20 in. 874 oz. Pack of 250
17728087 48 x 20 in. 912 oz. Pack of 250
17728097 36 x 24 in. 828 oz. Pack of 250
17748097 40 x 24 in. 920 oz. Pack of 250
17748107 34 x 26 in. 850 oz. Pack of 250
17788107 28 x 28 in. 756 oz. Pack of 250
17708117 32 x 28 in. 864 oz. Pack of 250
17778117 30 x 28 in. 812 oz. Pack of 250
17798117 30 x 30 in. 870 oz. Pack of 250
17748127 32 x 32 in. 992 oz. Pack of 250
17738137 36 x 28 in. 980 oz. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 17778057 Supplier Keystone Cleanroom Products Supplier No. BGT2A1848D
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut or remove the particulate generating autoclave tape.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Sterilization Method Steam
Temperature Range (English) <250°F
Temperature Range (Metric) <125°C
Dimensions (L x W) 48 x 18 in.
Length (English) 48 in.
Width (English) 18 in.
Product Type Autoclave Bag
Capacity (English) 816 oz.
Capacity (Metric) 24.1 L
Length (Metric) 122 cm
Width (Metric) 45.7 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.