missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Universal Wipes

Product Code. p-7249648
Click to view available options
Color:
Blue, White
Green, White
Red, White
Width (Metric):
35 cm
38 cm
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 17893505

Brand: ZVG™ 1001502

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The lint-free, streak-free finish of this universal wipe can be used wet or dry, and is washable up to 95°C.

Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces (plastic, glass, stainless steel, wood, etc.). With machine-washable cloths, stubborn dirt can often be removed without the use of cleaning agents. Non-woven all-purpose cloths quickly absorb large quantities of liquids. The universal wipes are suitable for many cleaning jobs in commercial kitchens and restaurants.

  • Fine nub structure
  • Lint-free
  • Streak-free cleaning
  • Available in different colors
  • Can be used wet or dry
  • Washable up to 95°C without fabric softener
  • Rinse with lukewarm water before first use

Specifications

Product Type Wipe
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 15 in.
Width (Metric) 38 cm
Material Polyester, Viscose
Color Red, White
Disposable Reusable
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.