missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ uTIP™ Sterile Low Retention Universal Pipette Tips, Standard

Click to view available options
Volume (Metric):
250 μL
1000 μL
Unit Size:
Pack of 960
Description
Certifications
ISO 9001
Specifications
Specifications
| Description | 250 μL, Racked, Sterile |
| Volume (Metric) | 250 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Rack Color | Green |
| Autoclavable | Autoclavable |
| Model | Universal |
| Length (Metric) | 59.54 mm |
| Certifications/Compliance | ISO 9001 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction