missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 1 Sandal S1 SRC

Sporty, multifunctional safety shoe

€ 135.00

Specifications

Certifications/Compliance ESD certification, EN ISO 20345:2011 S1 SRC
Color Black
Design Sandal
Width (Metric) 12 mm
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15331083
View Documents Promotion Details
Uvex™
8542937
37
€ 135.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-05-2024
to see stock.
Add to basket
 
15341083
View Documents Promotion Details
Uvex™
8542938
38
€ 135.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 17-05-2024
to see stock.
Add to basket
 
Description

Description

  • Especially lightweight and flexible
  • The latest generation of 100% metal-free uvex xenova™ toe cap, compact design, anatomical shape, good side stability, no thermal conductivity and antimagnetic properties
  • Made with a new developed last technology for extended wearing comfort
  • Uvex climazone technology ensures optimum wearer comfort
  • Breathable, perforated high-tech micro velour upper material
  • Distance mesh lining provides optimum breathability
  • Suitable for people allergic to chrome. Made from synthetic materials
  • Two velcro straps for individual fit
  • Virtually seamless design to eliminate pressure points
  • Removable comfort insole, antistatic, with moisture control system and additional shock absorption in the heel and at the front of the foot
  • Soft, padded collar and tongue
  • Outstanding dual density polyurethane sole unit with best shock absorption characteristics and superb slip resistance, free of lacquer wetting inhibitors such as silicones, phthalates, etc.
  • Fulfils ESD requirements: resistance to ground < 35 megohms
  • Certified with uvex medicare for individual, orthopaedic inlay soles and individual adjustments of the sole unit such as overall increase, inside and outside increase and other solutions
  • Art. no. 8542.9
  • Width 12
  • Standard EN ISO 20345:2011 S1 SRC
  • Specifications

    Specifications

    ESD certification, EN ISO 20345:2011 S1 SRC
    Black
    Sandal
    12 mm
    Videos
    SDS
    Documents

    Documents

    Product Certifications