missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for multiple benchtop Rotavapors

Product Code. 17264864 Shop All Buchi Products
Click to view available options
Control:
I-300
I-300 Pro
Includes:
Secondary Coil Condenser
Secondary Coil Condenser, Woulff Bottle
Secondary Cold Trap Condenser
Secondary Cold Trap Condenser, Woulff Bottle
Woulff Bottle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17264864

Brand: BUCHI 11V600310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vacuum Pump V-600 is a chemically resistant 3-stage diaphragm pump with silent and economical operation that makes it suited to work with the R-220 Pro or multiple benchtop Rotavapors.

  • Chemically resistant 3-stage diaphragm pump
  • Quiet and economical operation
  • Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
  • 1.5 mbar final vacuum
  • 3.1 m3/hr. vacuum capacity

Specifications

Max. Vacuum 1.5 mbar
Control I-300 Pro
Includes Secondary Coil Condenser
Flow Rate 3.1 m³/hr.
Pump Type Oilless Diaphragm Pump
Voltage 100/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.