missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Diaphragm Pump, MZ 2C VARIO Select
Provides pinpoint vacuum control by adjusting the motor speed in labs working with most common solvents. The integrated VACUU·SELECT controller provides an easy-to-use, application based interface that covers all common lab applications.
POA
Specifications
Max. Vacuum | 7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) |
---|---|
Control | VACUU·SELECT |
Shipping Weight (Metric) | 17.8 kg |
Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
Motor Speed | 30 to 2400 min-1 |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
16281762
|
VACUUBRAND™
20732450 |
CEE |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Vacuum Controller with graphical user interface and predefined applications to simplify work in the laboratory
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Extraordinary diaphragm life for minimum operational and servicing costs
- Manual set-point-control for simple processes, run fully automated distillations, or create a unique application with simple drag-and-drop editing
- Detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
- VARIO motor speed control provides for exceptionally long maintenance intervals
- Touch screen display can be operated even when wearing safety gloves
- Excellent chemical resistance
- Choose from 14 languages
Specifications
7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) | |
17.8 kg | |
30 to 2400 min-1 | |
243 x 243 x 245 mm | |
MZ 2 C VARIO Select | |
0.53 kW | |
40°C | |
2.8 m3/hr | |
Diaphragm Pump | |
2 | |
2 | |
200/230 V |
VACUU·SELECT | |
Ready-to-Use Pumping Unit (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
43 dBA | |
15 kg | |
10°C | |
50-60 Hz | |
IP 20 | |
Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Gel Dryer | |
1.1 bar |