missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Varioshake VS 15 T Shaker with BS1363 UK-Plug

Shaker with tumbling motion, heavy-duty and low-noise, versatile

Brand:  Lauda™ L003126

Additional Details : Weight : 18.00000kg

Product Code. 16609405

  • € 2100.00 / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Shaking frequency display and setting digitally via LC display, in steps of 0.5 rpm, gentle start-up
  • Setpoint/actual values and shaking frequency displayed on two LC displays
  • User-friendly microprocessor technology
  • Membrane keyboard with distinctive symbols
  • Timer adjustable from 1 min. up to 99:59 hours or continuous operation
  • Optional RS 232 interface on request
  • Shaking table made of anodized aluminum with four plastic pins
  • Drive by an overload-protected AC motor
  • Compact, robust and low-wear mechanism
  • Constant speed, independent of load
  • Excellent for continuous use
  • Outer housing made of electrolytically galvanized sheet steel, powder-coated
  • Technical Features:
    • Ambient temperature range: 10 to 50 °C
    • Power consumption max: 0.09 kW
    • Shaking amplitude: 3 °
    • Shaking frequency: 2 to 50 1/min
    • Load max: 15 kg
    • Overall dimensions (W x D x H): 480 x 487 x 160 mm
    • Power plug: power cord with angled plug (BS1363)
    • Power supply: 230 V, 50/60 Hz
  • Specifications

    Specifications

    2 to 50 min-1
    230 V
    50/60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers