missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Vasco™ Nitrile Long Examination Glove
missing translation for 'orderingAttributeHoverText'
Size:X-Small
Descrizione
- increased barrier properties due to longer cuff and higher wall thickness
- Glove length 290 mm + - 10 mm
- very good elasticity for a comfortable fit
- roughened fingertip surfaces for a secure grip
- First-class quality and high comfort at a low price
- non-sterile, powder-free
- in water-blue
- with synthetic inner coating for easy donning
- latex-free - recommended for latex allergies
- complies with EN 455
- tested according to EN 374 and ASTM F 1671 (Viral Penetration)
- Protective glove according to EN 420 and PSA 89/686 / EEC, Cat III
- Disinfectant resistance tested according to test methods of EN 374
- suitable for food processing
Specifica
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Small |
Sterility | Non-sterile |
Glove Cuff Color | Blue |
Length (Metric) | 290 mm ±10 |
Width (Metric) | ≤80mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'